Shop All Duct Tapes
Nashua
Duct Tape, 48mm x 55m, 11 mil, Metallic
Mfr # 365
Zoro # G0698363
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Metalized Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashua
- MFR # 365
- Zoro # G0698363
- UPC # 742366001788
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 7/8 in |
Description
Tape Thickness 11 mil, Tape Brand Nashua, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 365, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER Urethane Adhesive, Tan, Packet (CS-60)
- 3M Electrical Tape, 7 mil, 2"x 108 ft., Yellow, PK16 (2510-2X36YD)
- PERMA-PATCH Cold Patch, 50 lb (PP-50-FP)
- VALTERRA PTFE THREAD TAPE, 1/2IN X 260IN, BULK (A05-0260)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, White (398)
- NASHUA Duct Tape, 72mm x 55m, 10 mil, Silver (396)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Tan (2280)
- NASHUA Duct Tape, 48mm x 55m, 10 mil, Silver (396)
- NASHUA FOIL TAPE 2.5""X60YD 324A (1542698)
- NASHUA TAPE F/STUCCO#677 1.89"". (1086915)
- POLYKEN Cargo-Pit Seam Tape, 4x36 yd, 7 mil, White (296FR)
- Nashua Duct Tapes