Shop All Duct Tapes
Nashua
Duct Tape, 48mm x 55m, 11 mil, Brown
Mfr # 398
Zoro # G4345451
original price:
$12.53
10% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Brown
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashua
- MFR # 398
- Zoro # G4345451
- UPC # 742366000637
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1 7/8 in |
Description
Tape Thickness 11 mil, Tape Brand Nashua, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 398, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, Copper, 0.125" x 6 yd. (1125)
- DOW Sealant, 300 mL, Cartridge, Gray, RTV Silicone Base (4001706)
- INTERTAPE 4139 Slv 48Mmx60Yd Ac50, Pk24 (84139)
- LEXEL Sashco Bright White Elastomeric Polymers Advanced Polymer Sealant 10.5 oz (13030)
- NASHUA FOILTAPE 1.89""X50.3YD (1541239)
- NASHUA Duct Tape, 48mm W, 110m L, Industrial (555)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Silver (357)
- NASHUA TAPE F/STUCCO#657 1.89"" (1086914)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Metallic (365)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Black (357)
- 3M Aluminum Foil Tape, 4.6 Mil, 2"x60 yds., Silver (T9674251PK)
- Nashua Duct Tapes