Shop All Duct Tapes
Nashua
Duct Tape, 48mm W, 55m L, Industrial, Gray
Mfr # 308
Zoro # G3795436
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Gray
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashua
- MFR # 308
- Zoro # G3795436
- UPC # 742366010971
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 5.6 in |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
Tape Thickness 8 mil, Tape Brand Nashua, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 308, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2611)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Tube, White, Paste (22050)
- HENRY Elastomeric Roof Coating, 4.75 gal, Pail, White (HE587372)
- MINWAX Wood Color Fill Stick Pencil #9 for Ebony & Jacobean (110096666)
- NASHUA Duct Tape, 72mm x 55m, White (398)
- NASHUA Duct Tape, 48mm x 36m, 16 mil, Black (349)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Silver (398N)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Black (357)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Green (398)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Tan (2280)
- 3M Duct Tape, Yllw, 50 yd. L x 3in. W (3903)
- Nashua Duct Tapes