Shop All Duct Tapes
This Product is Discontinued
Nashua
Duct Tape, 4" x 60 yd, 11 mil, Silver (Discontinued)
Mfr # 398
Zoro # G1010001
This Product is Discontinued
Key Features
- Tape Color Family Black
- Duct Tape Width 1 7/8 in
- Duct Tape Length 60 yd.
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashua
- MFR # 398
- Zoro # G1010001
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1 7/8 in |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Black |
Performance Temp. | 40 Degrees to 200 Degrees F |
Material | Polyethylene Coated Cloth |
Tensile Strength | 26 lb/in |
Duct Tape Thickness | 11.00 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Coated Cloth |
Color | Black |
Duct Tape Grade | Industrial |
Item | Tape |
Tape Adhesive | Rubber |
Tape Shape | Continuous Roll |
Adhesion Strength | 80 oz/in |
Duct Tape Type | Duct Tape |
Standards | Tested in accordance with UL 723 |
Description
Tape, Duct Tape Type Duct Tape, Duct Tape Width 1 7/8 in, Duct Tape Thickness 11.00 mil, Duct Tape Grade Industrial, Tape Color Family Black, Black, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 80 oz/in, Tensile Strength 26 lb/in, Standards Tested in accordance with UL 723
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.