Shop All Duct Tapes
This Product is Discontinued
Nashua
Duct Tape, 4 in. W, 60 yd. L, Silver, PK12 (Discontinued)
Mfr # 357
Zoro # G9496207
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Color Family Gray
- Duct Tape Width 4 in
- Duct Tape Length 60 yd
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashua
- MFR # 357
- Zoro # G9496207
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 4 in |
Duct Tape Length | 60 yd |
Diameter | 6.8125 in |
Metric Tape Length | 54.9 m |
Imperial Tape Width | 4 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 101.6 mm |
Description
Tape Thickness 13 mil, Tape Brand Nashua, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 357, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.