Shop All Duct Tapes
Nashua
Duct Tape, 1.89" x 60.1 yd., White
Mfr # 357
Zoro # G1009791
Sold in multiples of 24 for $311.76
$311.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 72 mm
- Duct Tape Length 55m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashua
- MFR # 357
- Zoro # G1009791
- UPC # 742366999931
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 72 mm |
Duct Tape Length | 55m |
Details
Tape Color Family | Black |
Performance Temp. | 40 Degrees to 200 Degrees F |
Material | Polyethylene Coated Cloth |
Tensile Strength | 50 lb/in |
Duct Tape Thickness | 13.00 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Coated Cloth |
Color | Black |
Duct Tape Grade | Premium |
Item | Tape |
Adhesion Strength | 95 oz/in |
Standards | Tested in accordance with UL 723 |
Duct Tape Type | Duct Tape |
Tape Shape | Continuous Roll |
Tape Adhesive | Rubber |
Number of Adhesive Sides | 1 |
Description
Tape, Duct Tape Type Duct Tape, Duct Tape Width 72 mm, Duct Tape Length 55m, Duct Tape Thickness 13.00 mil, Duct Tape Grade Premium, Tape Color Family Black, Black, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 95 oz/in, Tensile Strength 50 lb/in, Standards Tested in accordance with UL 723
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORDS 1 Qt Painter's Putty (31604)
- ECLECTIC PRODUCTS 6 Oz Maple Famowood Solvent Based Original Wood Filler (36141124)
- KLASSE Double Sided Tape, Foam, 1 in., Gray, 36 yd. (1011G)
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, Black, Hybrid Base (GC66103)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Black (2280)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, White (398)
- NASHUA Duct Tape, 48mm x 36m, 16 mil, Black (349)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Red (357N)
- NASHUA Duct Tape, Gray, 1 in x 60 yd, 13 mil (357)
- NASHUA 60 yd. Black Duct Tape, 2.8"W, 7 mil (307)
- GORILLA GLUE Repair Tape, Clear, 2 in x 18 yd, 7 mil (6060002)
- Nashua Duct Tapes