Shop All Duct Tapes
Nashua
Duct Tape, 1.89" x 60.1 yd., Black
Mfr # 357
Zoro # G1009423
original price:
$16.51
19% off
new price: $13.29
/ea
Sold in multiples of 24 for $318.96
$318.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 72 mm
- Duct Tape Length 55m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashua
- MFR # 357
- Zoro # G1009423
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 72 mm |
Duct Tape Length | 55m |
Details
Tape Color Family | Black |
Performance Temp. | 40 Degrees to 200 Degrees F |
Material | Polyethylene Coated Cloth |
Tensile Strength | 50 lb/in |
Duct Tape Thickness | 13.00 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Coated Cloth |
Color | Black |
Duct Tape Grade | Premium |
Item | Tape |
Adhesion Strength | 95 oz/in |
Standards | Tested in accordance with UL 723 |
Tape Adhesive | Rubber |
Duct Tape Type | Duct Tape |
Tape Shape | Continuous Roll |
Tape Backing Material | Polyethylene Coated Cloth |
Tape Tensile Strength | 50 lb/in |
Tape Color | Black |
Number of Adhesive Sides | 1 |
Tape Adhesive Material | Rubber |
Temperature Range | 40 Degrees to 200 Degrees F |
Description
Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Standards Tested in accordance with UL 723, Tape Tensile Strength 50 lb/in, Tape Color Black, Tape Shape Continuous Roll, Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Plating Tape, 1-1/2 In, Black (15D679)
- JES INNOVATIONS 10 oz. 12:1 Caulk Gun (M12S)
- SPRAYON Multipurpose RTV Silicone Sealant, 8 oz, White, Temp Range 450 Degrees F (S00020000)
- DUCK BRAND 283972 Tape in Yellow & Black Stripe Design (DU7595)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Green (2280)
- NASHUA Duct Tape, 48mm W, 110m L, Industrial (555)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Red (357)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Black (2280)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, White (398)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Red (398)
- SHURTAPE Duct Tape 120954 2 in x 60 Yard (PC460X200)
- Nashua Duct Tapes