Shop All Duct Tapes
Nashua
Duct Tape, 1 in. W, 60 yd. L, Black, PK48
Mfr # 203
Zoro # G9496225
original price:
$512.59
46% off
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 1 in
- Duct Tape Length 60 yd
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashua
- MFR # 203
- Zoro # G9496225
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1 in |
Duct Tape Length | 60 yd |
Diameter | 5.9375 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Metric Tape Length | 54.9 m |
Imperial Tape Length | 60 yd |
Description
Tape Thickness 9 mil, Tape Brand Polyken, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 203, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5423)
- PIG PIG Steel Epoxy Putty 6 each/box 7" L, 6PK (PTY264)
- BLACK SWAN Putty Tape - 1/2" x 54" (01160)
- UNIVERSAL Extra-Wide Moving and Storage Packing Tape, 3 in. Core, 2.83 in. x 54.7 yd, Clear, 6PK (UNV83000)
- NASHUA Duct Tape, 4 In x 60 yd, 9 mil, Silver (2280)
- NASHUA FOIL TAPE 2.5""X60YD 324A (1542698)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Olive Drab (398)
- NASHUA 1.89 in. W X 60.1 yd L Silver Duct Tape (1526409)
- NASHUA Duct Tape, 48mm x 55m, 14 mil, Silver (557)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Blue (398)
- INTERTAPE Med. Grade Duct Tape, 11 Mil, 48Mmx54.8M (AC36)
- Nashua Duct Tapes