Shop All Duct Tapes
Nashua
Duct Tape, 1-1/2" x 60 yd, 11 mil, Silver
Mfr # 398
Zoro # G1009861
product price: $8.99
/ea
Sold in multiples of 32 for $287.68
$287.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 1.875 in
- Duct Tape Length 60 yd.
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashua
- MFR # 398
- Zoro # G1009861
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.875 in |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Black |
Performance Temp. | 40 Degrees to 200 Degrees F |
Material | Polyethylene Coated Cloth |
Tensile Strength | 26 lb-in |
Duct Tape Thickness | 11.0 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Coated Cloth |
Color | Black |
Duct Tape Grade | Industrial |
Item | Tape |
Tape Adhesive | Rubber |
Tape Shape | Continuous Roll |
Duct Tape Type | Duct Tape |
Adhesion Strength | 80 oz/in |
Standards | Tested in accordance with UL 723 |
Tape Color | Black |
Tape Tensile Strength | 26 lb/in |
Tape Backing Material | Polyethylene Coated Cloth |
Number of Adhesive Sides | 1 |
Temperature Range | 40 Degrees to 200 Degrees F |
Tape Adhesive Material | Rubber |
Description
Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Standards Tested in accordance with UL 723, Tape Tensile Strength 26 lb/in, Tape Color Black, Tape Shape Continuous Roll, Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Red Devil 630-3985 Half-Barrel Caulking Gun (630-3985)
- ABATRON Wood Hardener Can Amber LiquidWood (LW2GKR)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- ECLECTIC PRODUCTS 23 Oz Birch Famowood Solvent Based Original Wood Filler (36021106)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, White (357)
- NASHUA Duct Tape, 48mm x 55m, 14 mil, Metallic (557)
- NASHUA Duct Tape, 72mm W, 55m L, Industrial, Red (2280)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Silver (357)
- NASHUA Duct Tape, 48mm W, 55m L, Premium, Silver (558CA)
- NASHUA Duct Tape Printd 60Yd (1086767)
- SHURTAPE Duct Tape, 72mm x 55m, 10 mil, Black, PK16 (PC 618 BLK-72mm x 55m-16 rls/cs)
- Nashua Duct Tapes