Shop All Foil Tape
Nashua
ASJ Foil Tape, 72mm x 46m, White
Mfr # ASJ
Zoro # G1305114
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 72mm
- Length 46m
- Duct Tape Length 46m
- Width 72mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 72mm |
Length | 46m |
Duct Tape Length | 46m |
Width | 72mm |
Tape Length | 46 m |
Tape Width | 72 mm |
Imperial Tape Width | 2 13/16 in |
Imperial Tape Length | 50 1/4 yd |
Metric Tape Width | 72 mm |
Metric Tape Length | 46 m |
Description
Foil Tape, Tape Brand Nashua, Brand and Series Nashua ASJ, Common Industry General Maintenance & Repair, Environment Indoor and Outdoor, Imperial Tape Length 50 1/4 yd, Imperial Tape Width 2 13/16 in, Imperial Tape WxL 2 13/16 in x 50 1/4 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -35 Degrees F, Temperature Range -35 Degrees to 260 Degrees F, Product Form Continuous Roll, Series ASJ, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN PVC Cement (Clear) Pint - RB (7010)
- 3M Masking Tape, 1" Circle, PK1000 (2380)
- ECLECTIC PRODUCTS 23 Oz Fir Famowood Solvent Based Original Wood Filler (36021116)
- INTERTAPE AC10 SLV 48MMX54.8M IPG-IPG 24 (87372)
- NASHUA Foil Tape, 2 13/16 in W x 50 1/4 yd L, 8 mil Thick, Silver, FSK, 1 Pk (FSK)
- NASHUA Foil Tape with Liner, 2-1/2 In x 50 yd. (322)
- NASHUA UL- Printed Foil Tape, 2 1/2 in W x 60 yd L, 4.8 mil Thick, Silver, 1 Pk (324A)
- NASHUA Extreme Weather Foil Tape, 2 13/16 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- NASHUA Foil Tape, 4 in. x 15 yd., White (314)
- NASHUA Foil Tape with Liner, 72mm x 46m, Silver (322)
- 3M Glass Foil Tape, 2 In. x 5 Yd., Silver (363)
- Nashua Foil Tape