Nasco

Weighing Paper, 6 In. L, PK500


product price: $21.89
/pk 500, $0.04/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Length 6 in
  • Overall Height 6 in
  • Color White
  • Material Paper
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 6 in
Overall Height 6 in

Details

Item Weighing Paper
Color White
Material Paper

Description

Weighing Paper, White, Paper, Overall Height 6 in, Overall Length 6 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.