Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Nasco
Reflective Rain Bib Overall, L, 40" to 42
Mfr # 1801TN101
Zoro # G8658761
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 29 in
- Fabric Weight 5 oz/sq yd
- Fits Waist Size 40 in to 42 in
- Thickness 0.25 mm
- Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 1801TN101
- Zoro # G8658761
- UPC # 840053407896
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 40 in to 42 in |
Size | L |
Maximum Waist Size | 42 in |
Minimum Waist Size | 40 in |
Size (Max. Waist x Inseam) | L ( 42 in x 29 in ) |
Description
Reflective Rain Bib Overall, Style Bib Pant, Material Kevlar(R), Nomex(R), Gender Unisex, Size L, Color Navy, Inseam 29 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Kevlar(R), Nomex(TM), Ankle Type Adjustable Cuff, Fabric Weight 5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3, Waist Closure Pull On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hard Hat Required Beyond This Po, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C667PB)
- MSA SAFETY Front Brim Hard Hat, V-Gard, Slotted Cap, Type 1, Class E, Fas-Trac Ratchet Suspension, Gray (475364)
- ZORO SELECT Ground Post, White, 35inH, Polyethylene, PK6 (95401-6)
- STRANCO Hanging Aisle Sign, Legend 6 (HPS-FS1212-6)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, L (1501TFYL)
- NATIONAL SAFETY APPAREL Enespro ArcGuard Performance 40 cal Bib (ARC40B-SMR-NR)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- VIKING Viking FR PU Pant (6050FRP-XXXL)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- SALISBURY Bib Overalls, Color Gray/Red, Size 5XL (ACB8RG5X)
- Nasco Arc Flash and Flame Resistant Clothing