Shop All Rain Overalls
Nasco
Reflective Rain Bib Overall, 60" to 62
Mfr # 1801TN101
Zoro # G3954113
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Number of Pockets 0-3
- ANSI Class Unrated
- Rainwear Ankle Style Snap
- Closure Type Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 1801TN101
- Zoro # G3954113
- UPC # 840053407889
- Country of Origin United States
- Category Rain Overalls
Dimensions
Size | 5XL |
Fits Waist Size | 60 in to 62 in |
Minimum Waist Size | 60 in |
Maximum Waist Size | 62 in |
Size (Max. Waist x Inseam) | 5XL ( 62 in x 29 in ) |
Description
Reflective Rain Bib Overall, Style Bib Pant, Material Kevlar(R), Nomex(R), Gender Unisex, Size 5XL, Color Navy, Inseam 29 in, Maximum Waist Size 62 in, High-Visibility Yes, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Kevlar(R), Nomex(TM), Ankle Type Adjustable Cuff, Fabric Weight 5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3, Waist Closure Pull On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470Z31 (470Z31)
- ROCKY Core Waterproof 400G Insulated Outdoor Boot, 105WI (FQ0004754)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (475363)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- NASCO Reflective Rain Bib Overall, 48" to50 (1801TN101)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, XL (70529_310-XL)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 3XL (O24122)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, S (70529_480-S)
- TINGLEY Rain Bib Overall, XS, Yellow, Unisex (O22047)
- Nasco Workwear and Protective Clothing