Shop All Rain Overalls
Nasco
Reflective Rain Bib Overall, 48" to50
Mfr # 1801TN101
Zoro # G7524719
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 0-3
- Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3
- Features Flexible, Maximizes Worker Movement and Comfort, Reduces Worker Heat Stress, Soft, Stays Cool in Summer, Stays Soft in Winter
- Inseam 29 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 1801TN101
- Zoro # G7524719
- UPC # 840053407933
- Country of Origin United States
- Category Rain Overalls
Dimensions
Fits Waist Size | 48 in to50 in |
Size | 2XL |
Minimum Waist Size | 48 in |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | 2XL ( 50 in x 29 in ) |
Description
Reflective Rain Bib Overall, Style Bib Pant, Material Kevlar(R), Nomex(R), Gender Unisex, Size 2XL, Color Navy, Inseam 29 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Kevlar(R), Nomex(TM), Ankle Type Adjustable Cuff, Fabric Weight 5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3, Waist Closure Pull On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Flame Resistant Balaclava, Universal (6847)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710M-08)
- BRADY Out Of Svce Bilingual Tag, 3/8 In, PK10, 86405 (86405)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, 3XL (70529_590-3XL)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-L)
- TINGLEY ComfortBrite FR Rain Bib Overall, Class E, Ylw/Green, 5XL (O53122)
- CONDOR Rain Bib Overall, Green, L (4PCN4)
- NEESE Outerwear Magnum 45 Bib Trouser-Green-M (45001-12-1-GRN-M)
- Nasco Rain Overalls