Shop All Rain Pants
Nasco
Rain Pants, Hi-Vis Yellow/Green, XL
Mfr # 101PFYX
Zoro # G0079816
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material Polyurethane
- Fabric Weight 3.75 oz
- Inseam 29 in
- Seam Style Stitched, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 101PFYX
- Zoro # G0079816
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Size (Max. Waist x Inseam) | XL ( 46 in x 29 in ) |
Length | 14 |
Description
Hi-Visibility Rain Pants, Material Polyurethane, Gender Men's, Size XL, Color Green/Yellow, Inseam 29 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Straight Cuff, Fabric Weight 3.75 oz, Thickness 0.2 mm, Style Rain Pants, Fly Closure Type Snap, Waist Closure Elastic, Standards ANSI 107, Includes Fly front, Breathable Fabric Yes, Features Breathable, Flexible, Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Orange High Viz Hard Hat Neck Shade (HSO-11)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A6, PR (26-0513B/10XL)
- KLEENGUARD Disposable Coveralls, 4Xl, 21 PK, White, KleenGuard(TM) A30, Zipper (46117)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Blue (OF-VS3-03)
- NASCO Rain Pants, Hi-Vis Yellow/Green, M (101PFYM)
- NASCO Rain Pants, Hi-Vis Yellow/Green, L (101PFYL)
- NASCO Rain Pants, XL, Polyurethane/Nylon, 4.5 oz. (81PY117X)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXXXL)
- GUARDIAN Tri Weave Rain Pants (756B XLG)
- VIKING Torrent Boot Zip Pant, Black, S (828P-S)
- K TAY DESIGNS Icon LTE Rain PantsLime Extra Large (K 414188)
- Nasco Rain Pants