Shop All Rain Pants
Nasco
Rain Pants, 2XL, Polyurethane/Nylon
Mfr # 81PY1172
Zoro # G9348771
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon, Polyurethane
- Fabric Weight 4.5 oz
- Inseam 29 in
- Seam Style Stitched, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 81PY1172
- Zoro # G9348771
- Country of Origin United States
- Category Rain Pants
Dimensions
Size | 2XL |
Fits Waist Size | 48 in to 50 in |
Minimum Waist Size | 48 in |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | 2XL ( 50 in x 29 in ) |
Description
Rain Pants, Material Nylon, Polyurethane, Gender Unisex, Size 2XL, Color Yellow, Inseam 29 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Straight Cuff, Fabric Weight 4.5 oz, Thickness 0.25 mm, Style Rain Pants, Fly Closure Type None, Waist Closure Elastic, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2015 Class E, not FR, Includes Plain Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG LeakBlocker Dike, Yellow, 2-1/4 In (PLR212)
- N-FERNO Balaclava, Wind-Proof, Gray (6823)
- RADIANS Safety Glasses, Clear Anti-Scratch (924)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- NASCO Rain Pants, XL, Polyurethane/Nylon, 4.5 oz. (81PY117X)
- NASCO Rain Pants, Hi-Vis Yellow/Green, XL (101PFYX)
- NASCO Rain Pants, Hi-Vis Yellow/Green, M (101PFYM)
- NASCO Rain Pants, Hi-Vis Yellow/Green, L (101PFYL)
- GUARDIAN Tri Weave Rain Pants (756B LRG)
- TINGLEY Vision Rain Overall, Class E, Yellow/Green, 5XL (P23122)
- VIKING Viking Journeyman PVC Pant Green (4110P-M)
- Nasco Workwear and Protective Clothing