Shop All Rain Jackets
Nasco
Rain Jacket with Hood, 2XL, PU/Nylon, 30inL
Mfr # 81JY2
Zoro # G9348717
$66.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyurethane/Nylon
- Length 30 in
- Fabric Weight 4.5 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nasco
- MFR # 81JY2
- Zoro # G9348717
- Country of Origin United States
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 30 in |
Fits Chest Size | 52 in to 54 in |
Details
Item | Rain Jacket with Hood |
Color | Yellow |
Material | Polyurethane/Nylon |
Fabric Weight | 4.5 oz |
Gender | Unisex |
Resists | Hydrocarbons, Oils |
Closure Type | snaps |
Number of Outside Pockets | 0 |
Seam Style | Stitched/Taped |
Number of Inside Pockets | 0 |
Thickness | 0.25 mm |
Number of Pockets | 0-3 |
Description
Rain Jacket with Hood, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps, Gender Unisex, Material Polyurethane/Nylon, Length 30 in, Thickness 0.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical Resistant Glove, L, Orange, PR (N2658HVOL)
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray (75105/10)
- DYMO Label Roll, White, Black (30327)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-S)
- FOXFIRE Foxfire FOX-622-47 Childrens Unicorn Umbrella; Clear & Pink (FOX-622-47)
- CONCH UMBRELLAS Conch Umbrellas 1265AXGreen Bubble Clear Umbrella; Dome Shape Clear Umbrella (1265AXGreen)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Yel-3X (77001-00-2-YEL-3X)
- TINGLEY RUBBER Tingley Safetyflex Hood Only, Green (H41108.LG)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-3X (45001-30-2-GRN-3X)
- MCR SAFETY Rider Raincoat, Black, 5XL (267CX5)
- Nasco Rain Gear