Shop All Rain Jackets
Nasco
Rain Jacket, Green, 5XL
Mfr # 512JG5
Zoro # G1932478
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC/Polyester
- Length 29 in
- Gender Unisex
- Thickness 45 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 512JG5
- Zoro # G1932478
- Country of Origin United States
- Category Rain Jackets
Dimensions
Length | 29 in |
Fits Chest Size | 64 in to 66 in |
Details
Item | Rain Jacket |
Color | Green |
Material | PVC/Polyester |
Gender | Unisex |
Thickness | 45 mil |
Closure Type | Snaps |
Description
Rain Jacket, Color Green, Front Closure Type Snaps, Gender Unisex, Material PVC/Polyester, Length 29 in, Thickness 45 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Steel Wall Mount Bracket (26ZT32)
- BRK FIRST ALERT MOUNTING BRACKET FOR 5LB FIRE EXTINGUISHERS FEBRA5 (BRACKET5)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-424/XL)
- DAYTON Aluminum Base Surface Mount, 10-1/2" H (26ZT17)
- NASCO Rain Jacket with Hood, 2XL, PU/Nylon, 30inL (81JY2)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Medium (7040-CD M)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-L)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 2XL (70129_290-2XL)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 7XL (360CX7)
- VIKING Torrent Jacket, Black, XXL (828BK-XXL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 5XL (70129_480-5XL)
- Nasco Rain Gear