Shop All Rain Jackets
Nasco
Rain Jacket, 2XL, Polyurethane/Nylon
Mfr # 60JSY2
Zoro # G9066714
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon
- Length 29 in
- Fabric Weight 5.5 oz/sq yd
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 60JSY2
- Zoro # G9066714
- Country of Origin United States
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 29 in |
Fits Chest Size | 52 in to 54 in |
Sleeve Length | 35 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Description
Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snap, Gender Unisex, Material Nylon, High-Visibility No, ANSI Class Not Rated, Hood Style None, Length 29 in, Includes Lining No, Maximum Chest Size 54 in, Features Dielectrically Welded Seams, Standards ASTM D751, Cuff Style Straight, Thickness 0.2 mm, ANSI Type Unrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-423)
- BRADY Number Label, 0, 3/4in.Hx21/32in.W, Vinyl (9712-0)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, REFWT-3102 (REFWT-3102)
- NASCO Rain Jacket with Hood, 2XL, PU/Nylon, 30inL (81JY2)
- TINGLEY Rain Jacket, L, Grn, Unisex, 0.25mm Thick (J22258)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- CONDOR Raincoat, Yellow, 4XL (4PCT2)
- TINGLEY Jacket, Breathable Waterproof, XL (J27113)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 3XL (J22208)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, XL (J41008)
- Nasco Workwear and Protective Clothing