Shop All Rain Overalls
Nasco
Rain Bib Overall, XL, Blue, 44" to 46
Mfr # 1801TN120
Zoro # G7523133
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Seam Style Heat Welded
- Number of Inside Pockets 0
- Color Navy
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 1801TN120
- Zoro # G7523133
- UPC # 840053407995
- Country of Origin United States
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 44 in to 46 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Size (Max. Waist x Inseam) | XL ( 46 in x 29 in ) |
Description
Reflective Rain Bib Overall, Style Bib Pant, Material Kevlar(R), Nomex(R), Gender Unisex, Size XL, Color Navy, Inseam 29 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Kevlar(R), Nomex(TM), Ankle Type Adjustable Cuff, Fabric Weight 5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3, Waist Closure Pull On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Full, Black (864N15400KK)
- SIGNMISSION OSHA Danger Sign, #2 Diesel Fuel Spanish, 10in X 7in Decal, 7" H, 10" W, #2 Diesel Fuel Spanish (OS-DS-D-710-LS-1120)
- SHEFFIELD 4-in-1 Carabiner Multi-Tool, Wilco (12173)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- NASCO Reflective Rain Bib Overall, 48" to50 (1801TN101)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, S (70529_480-S)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, XL (4GE70)
- TINGLEY Webdri Rain, Bib, Overall, Unrated, Yellow, XL (O31107)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 2XL (O41008)
- Nasco Rain Gear