Shop All Rain Overalls
Nasco
Rain Bib Overall, L, PU/Nylon, 4.5 oz.
Mfr # 80TYL
Zoro # G9348656
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 4.5 oz/sq yd
- Material Nylon, Polyurethane
- Inseam 29 in
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 80TYL
- Zoro # G9348656
- Country of Origin United States
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 40 in to 42 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | L ( 42 in x 29 in ) |
Description
Rain Bib Overall, Style Bib Pant, Material Nylon, Polyurethane, Gender Unisex, Size L, Color Yellow, Inseam 29 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Straight Cuff, Fabric Weight 4.5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ASTM D6413, Waist Closure Pull On, Includes Fly front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Z-Link Weld Visor Attachement Clip (16-673)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 18" x 21.75", Side (447104100)
- MPOWER POLI Pump 4-Gas Detector LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-4Gas)
- UPF UPF 106096 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (106096)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- NASCO Reflective Rain Bib Overall, 48" to50 (1801TN101)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-M (10160-13-1-YEL-M)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 2X (LUX-TENBIB-Y2X)
- MCR SAFETY Bib Pant, 4XL, Blue, Unisex, Nylon Liner (563BFX4)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 2XL (5KU13)
- HELLY HANSEN Rain Bib Overall, Navy, L (70417_590-L)
- Nasco Rain Gear