Shop All Rain Overalls
Nasco
Rain Bib Overall, L, Blue, 40" to 42
Mfr # 1801TN120
Zoro # G7527464
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 0
- Resists Chemical Splash, Electric Arc, Flash Fire, Steam and Hot Liquid, Water, Wind
- Gender Unisex
- Color Navy
- Material Kevlar(R), Nomex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 1801TN120
- Zoro # G7527464
- UPC # 840053407964
- Country of Origin United States
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 40 in to 42 in |
Maximum Waist Size | 42 in |
Minimum Waist Size | 40 in |
Size (Max. Waist x Inseam) | L ( 42 in x 29 in ) |
Description
Reflective Rain Bib Overall, Style Bib Pant, Material Kevlar(R), Nomex(R), Gender Unisex, Size L, Color Navy, Inseam 29 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Kevlar(R), Nomex(TM), Ankle Type Adjustable Cuff, Fabric Weight 5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3, Waist Closure Pull On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (974S0035BL)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161307)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, M (65111303M)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- NASCO Reflective Rain Bib Overall, 48" to50 (1801TN101)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, M (388BFM)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 3XL (O44122)
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-ML)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 3XL (70529_310-3XL)
- Nasco Rain Gear