Shop All Rain Overalls
Nasco
Rain Bib Overall, 4XL, Blue, 56" to 58
Mfr # 1801TN120
Zoro # G7521873
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 56 in to 58 in
- Liner Material Kevlar(R), Nomex(TM)
- Thickness 0.25 mm
- Fabric Weight 5 oz/sq yd
- Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 1801TN120
- Zoro # G7521873
- Country of Origin United States
- Category Rain Overalls
Dimensions
Fits Waist Size | 56 in to 58 in |
Size | 4XL |
Minimum Waist Size | 56 in |
Maximum Waist Size | 58 in |
Size (Max. Waist x Inseam) | 4XL ( 58 in x 29 in ) |
Description
Reflective Rain Bib Overall, Style Bib Pant, Material Kevlar(R), Nomex(R), Gender Unisex, Size 4XL, Color Navy, Inseam 29 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Kevlar(R), Nomex(TM), Ankle Type Adjustable Cuff, Fabric Weight 5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3, Waist Closure Pull On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Sterile Cleanroom Coveralls, M, PK25 (88801)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5532M-N5)
- DIXON Snoot BR F Swivel, 1-1/2"NSTxFNPT 1-1/2" (SF150F)
- RAILHEAD GEAR Solar Led Warning Lights, Amber (M18-SOLAR A1)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- NASCO Reflective Rain Bib Overall, 48" to50 (1801TN101)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Medium (O22007)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, XL (O53122)
- VIKING Rain Bib Overall, Org, XL, 1 Pocket, Nylon (U6330PO-XL)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- Nasco Workwear and Protective Clothing