Shop All Rain Overalls
Nasco
Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz.
Mfr # 80TY2
Zoro # G9348674
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 4.5 oz/sq yd
- Material Nylon, Polyurethane
- Rainwear Features Wind Resistant
- Inseam 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 80TY2
- Zoro # G9348674
- Country of Origin United States
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 48 in to 50 in |
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Size (Max. Waist x Inseam) | 2XL ( 50 in x 29 in ) |
Description
Rain Bib Overall, Style Bib Pant, Material Nylon, Polyurethane, Gender Unisex, Size 2XL, Color Yellow, Inseam 29 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Straight Cuff, Fabric Weight 4.5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ASTM D6413, Waist Closure Pull On, Includes Fly front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, XL (45120103XL)
- SAFETY TECHNOLOGY INTERNATIONAL Cvr For Photoelec Smoke Detect-Flush Mnt (STI-9713)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 48 In. L, 24 In. W (A02CRC24X48)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9TZM8)
- NASCO Rain Bib Overall, L, PU/Nylon, 4.5 oz. (80TYL)
- NASCO Reflective Rain Bib Overall, 48" to50 (1801TN101)
- OCCUNOMIX Coverall, Unisex, L, Yellow, Polyester (LUX-WCVL-YL)
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-XXL)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall, XL (200BPXL)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, XL (LUX-TENBIB-YXL)
- TINGLEY RUBBER Tingley® O56107 DuraScrim„¢ Snap Fly Front Overall, Yellow, 4XL (O56107.4X)
- Nasco Rain Gear