Shop All High Visibility Jackets & Coats
Nasco
Jacket w/Hood, Hi-Vis Yellow/Green, 2XL
Mfr # 103JFY2
Zoro # G0079755
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Material Polyurethane
- Length 29 in
- Gender Men's
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 103JFY2
- Zoro # G0079755
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 29 in |
Fits Chest Size | 52 in to 54 in |
Details
Item | Breathable Rain Jacket with Hood |
Color | Yellow/Green |
Material | Polyurethane |
Gender | Men's |
Number of Pockets | 0-3 |
Closure Type | snaps |
Includes | 2 Pockets |
Number of Outside Pockets | 2 |
Seam Style | Stitched/Taped |
ANSI Class | ANSI 107 Class 2 |
Liner Material | Nylon |
Number of Inside Pockets | 0 |
Resists | water |
Lining Material | Nylon |
Description
Breathable Rain Jacket with Hood, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow/Green, Front Closure Type Snaps, Gender Men's, Material Polyurethane, Length 29 in, Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-3X (SV22-1ZBLM-3X)
- VANTAGE INDUSTRIES Nonslip Rug Pad 2'X4'Eco (VATG-V14735-10)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5080DT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, M (103JFYM)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, XL (103JFYX)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, L (103JFYL)
- KISHIGO Jacket, Lime, Polyester, Unisex, 31" L, 2XL (JS137-2X)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, XL (C44122)
- PORTWEST Hi-Vis Reversible Raincoat, Med (UH447)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, L (US363)
- Nasco Workwear and Protective Clothing