Nasco

Flame Resistant Rain Jacket, PU, L, Blue


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Family Blue
  • ATPV Rating 16 cal/sq cm
  • Gender Men's
  • Arc Flash PPE Category 2
  • Length 30 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Length 30 in
Size - Body Type Regular
Maximum Chest Size 46 in
Minimum Chest Size 44 in

Description

ANSI Class 3, ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Non-Conductive Zipper, Collar Style Hood-in Collar, Color Navy, Fabric Weight 5 oz, Features Fall Protection Access on Back of Jacket, Gender Men's, High-Visibility No, Hood Style Packable Hood in Collar, Includes Hood Yes, Includes Lining No, Flame Resistant Rain Jacket, Length 30 in, Lining Material Kevlar(R), Nomex(TM), Material Kevlar(R), Nomex(TM), Maximum Chest Size 46 in, Minimum Chest Size 44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.