Shop All Flame Resistant & Arc Flash Jackets & Coats
Nasco
Flame Resistant Rain Jacket, PU, 3XL, Blue
Mfr # 1801JN120
Zoro # G3877299
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 16 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 1801JN120
- Zoro # G3877299
- UPC # 840053407773
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 30 in |
Maximum Chest Size | 56 in |
Size - Body Type | Regular |
Minimum Chest Size | 54 in |
Description
ANSI Class 3, ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Non-Conductive Zipper, Collar Style Hood-in Collar, Color Navy, Fabric Weight 5 oz, Features Fall Protection Access on Back of Jacket, Gender Men's, High-Visibility No, Hood Style Packable Hood in Collar, Includes Hood Yes, Includes Lining No, Flame Resistant Rain Jacket, Length 30 in, Lining Material Kevlar(R), Nomex(TM), Material Kevlar(R), Nomex(TM), Maximum Chest Size 56 in, Minimum Chest Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage Do Not Enter This Enclosure Sign (D289RB)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (5JE24)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1245-RA_14X10 (U7-1245-RA_14X10)
- GUARDIAN PURE SAFETY GROUP RETAIL PACK CINCHING WRIST (DRWS-R)
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, XL (4503JFOX)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, 4XL (1503JFY4)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, XL (1503JFYX)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, S (1503JFYS)
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, M (4503JFOM)
- NASCO Flame Resistant Rain Jacket, PU, XL, Blue (1801JN110)
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- Nasco Flame Resistant & Arc Flash Jackets & Coats