Shop All Flame Resistant & Arc Flash Jackets & Coats
This Product is Discontinued
Nasco
Flame-Resist Jacket Liner, Gray, L, HRC 4 (Discontinued)
Mfr # LIN5200JGR102L
Zoro # G2534095
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Color Gray
- Fabric Weight 5.25 oz
- Length 29 in
- Standards ASTM F1506, F2733, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nasco
- MFR # LIN5200JGR102L
- Zoro # G2534095
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 29 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Size - Body Type | Regular |
Details
Item | FR Liner |
Color | Gray |
Fabric Weight | 5.25 oz |
Standards | ASTM F1506, F2733, NFPA 70E |
Arc Flash PPE Category | 4 |
ATPV Rating | 50 cal/sq cm |
Material | Thinsulate(TM) |
Number of Outside Pockets | 2 |
Closure Type | Zipper |
For Use With | Jacket No. 5503JNFO102L |
Total Number of Pockets | 2 |
Garment Type | Jacket |
Color Family | Gray |
Description
ATPV Rating 50 cal/sq cm, Arc Flash PPE Category 4, Color Gray, Fabric Weight 5.25 oz, Closure Type Zipper, FR Liner, Length 29 in, Material Trade Name Thinsulate(TM), Maximum Chest Size 44 in, Minimum Chest Size 42 in, Number of Outside Pockets 2, Size L, Standards ASTM F1506, F2733, NFPA 70E, Total Number of Pockets 2, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.