Shop All Lab Coats & Jackets
Nasco
Chemical Splash Jacket, M, PVC/Polyester
Mfr # 52JGM
Zoro # G9348884
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Length 30 in
- Fabric Weight 12 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 52JGM
- Zoro # G9348884
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 40 in to 42 in |
Chest Size - Minimum | 40 in |
Overall Length | 29 in |
Chest Size - Maximum | 42 in |
Named Size | M |
Details
Item | Chemical Splash Jacket |
Color | Green |
Material | Polyester |
Fabric Weight | 12 oz |
Gender | Unisex |
Number of Inside Pockets | 0 |
Closure Type | Snaps |
Standards | ISO 9001:2015 |
Seam Style | Welded |
Thickness | 0.50mm |
Number of Outside Pockets | 0 |
Resists | Water, Chemicals |
Wrist Closure | Open |
Attached Hood | No |
Coating Material | PVC |
Includes Hood | No |
Description
Chemical Splash Jacket, Attached Hood No, Chest Size - Maximum 42 in, Chest Size - Minimum 40 in, Closure Type Snaps, Color Green, Gender Unisex, Material Polyester, Material Coating PVC, Named Size M, Overall Length 29 in, Product Type Jacket, Seam Style Welded
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 2X-Short (22020NS)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120300)
- ROCKY Original Ride Roper Western Boot, 105M (FQ0001108)
- NASCO Chemical Splash Jacket, 3XL, PVC/Polyester (52JG3)
- NASCO Chemical Splash Jacket, XL, PVC/Polyester (52JGX)
- NASCO Chemical Splash Jacket, L, PVC/Polyester (52JGL)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG XL)
- FAME FABRICS Lab Coat, Female, Navy, L1LG (83359)
- VF IMAGEWEAR Bulwark® Unisex Concealed Snap Front Lab Coat, Navy, Cotton/Nylon, S (KLL6NVRGS)
- ANSELL Lab Jacket, M, Red, Polyester (66-660)
- Nasco Scrubs & Lab Coats