Shop All Lab Coats & Jackets
Nasco
Chemical Splash Jacket, L, PVC/Polyester
Mfr # 52JGL
Zoro # G9348893
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Length 30 in
- Fabric Weight 12 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 52JGL
- Zoro # G9348893
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Size | L |
Length | 30 in |
Fits Chest Size | 44 in to 46 in |
Overall Length | 29 in |
Chest Size - Maximum | 46 in |
Named Size | L |
Chest Size - Minimum | 44 in |
Details
Item | Chemical Splash Jacket |
Color | Green |
Material | Polyester |
Fabric Weight | 12 oz |
Gender | Unisex |
Seam Style | Welded |
Resists | Water, Chemicals |
Number of Inside Pockets | 0 |
Standards | ISO 9001:2015 |
Closure Type | Snaps |
Thickness | 0.50mm |
Number of Outside Pockets | 0 |
Wrist Closure | Open |
Attached Hood | No |
Coating Material | PVC |
Includes Hood | No |
Description
Chemical Splash Jacket, Attached Hood No, Chest Size - Maximum 46 in, Chest Size - Minimum 44 in, Closure Type Snaps, Color Green, Gender Unisex, Material Polyester, Material Coating PVC, Named Size L, Overall Length 29 in, Product Type Jacket, Seam Style Welded
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX Genuine AstroTurf 18 in L X 30 in W BlackBrown Welcome PolyethyleneRubber Door Mat (10376951)
- ANSELL Coverall, XL, Red, Polyester (66-667)
- GVS-RPB RPB Safety C40 Belt Loop (03-538)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE-D)
- NASCO Chemical Splash Jacket, M, PVC/Polyester (52JGM)
- NASCO Chemical Splash Jacket, XL, PVC/Polyester (52JGX)
- NASCO Chemical Splash Jacket, 3XL, PVC/Polyester (52JG3)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Light Blue (JKC9025SPLB)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Light Blue, 4XL (JLM6208LB)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Navy, 2XL (JLM6206NB)
- Nasco Lab Coats & Jackets