Shop All Disposable Suits & Coveralls
Nasco
Bib Overalls, XL, Green, PVC
Mfr # 52TGX
Zoro # G7289373
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Green
- Material PVC
- Thickness 45mil
- Garment Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 52TGX
- Zoro # G7289373
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Length | 29 |
Named Size | XL |
Details
Item | Bib Overalls |
Color | Green |
Material | PVC |
Thickness | 45mil |
Garment Color | Green |
Description
Bib Overalls, Material PVC, Size XL, Color Green, Thickness 45mil
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080-4X)
- SHOWA ATLAS Gloves Atlas Fit Small (300S-07.RT)
- STEINER Aluminized Kevlar(R)Leggings, PR (184AS)
- GF PROTECTION Guardian 00484, Bull Ring Anchor (484)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBUXL002500)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A30, Zipper (46113)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 4XL, White (TY122SWH4X0025VP)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708188L)
- LAKELAND Hooded Disposable Coveralls, L, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL428-LG)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBMD0025CM)
- CONDOR Collared Disposable Coveralls, 3XL, 6 PK, White, Zipper (30C563)
- Nasco Disposable Suits & Coveralls