Shop All Disposable Suits & Coveralls
Nasco
Bib Overalls, M, Green, PVC
Mfr # 52TGM
Zoro # G7289389
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Green
- Material PVC
- Thickness 45mil
- Garment Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 52TGM
- Zoro # G7289389
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Length | 29" |
Named Size | M |
Details
Color | Green |
Material | PVC |
Item | Bib Overalls |
Thickness | 45mil |
Garment Color | Green |
Description
Bib Overalls, Material PVC, Size M, Color Green, Thickness 45mil
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- MECHANIX WEAR Mechanics Gloves, S, Black, Synthetic Leather, Polyester, Spandex (MSG-05-008)
- EAGLE MFG Biohazard Step On Waste Can, 6 Gallon Capacity, Polyethylene, Red, 13 1/2 in Width x 16 in Height (943BIO)
- LYLE Do Not Block Driveway Sign, 12" x 12, T1-1642-EG_12x12 (T1-1642-EG_12x12)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47996)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49113)
- KLEENGUARD A30 Elastic Back and Cuff Hooded/Boots Coveralls, 4X-Large, White, 21PK (KCC46127)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7019YT-L)
- ANSELL Hooded Disposable Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-111-09)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN1)
- Nasco Workwear and Protective Clothing