Shop All Flame Resistant & Arc Flash Pants
Nasco
Arc Flash Rain Bib Overall, Lime Yellow, XL
Mfr # 1501TFYX
Zoro # G0020824
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Style Arc Flash Rain Bib Overall
- Color Family Lime
- Arc Flash PPE Category 1
- ATPV Rating 7.2 cal/sq cm
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 1501TFYX
- Zoro # G0020824
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 44 in to 46 in |
Size | XL |
Fits Chest Size | 46" to 48" |
Rainwear Size | XL |
Maximum Waist Size | 46 in |
Tag Size | 44 to 46 x 29 |
Size (Inseam x Max. Waist) | 29 in x 46 in |
Minimum Waist Size | 44 in |
Description
ANSI Class 3, ATPV Rating 7.2 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 1, Color Yellow, Fabric Weight 8 oz, Features Arc and Flame Resistance, Flexible, Lightweight, Soft, Waterproof, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 in, Arc Flash Rain Bib Overall, Lining Material FR Synthetic Leather PU/PVC, Material Nomex(R) E89, Material Coating PVC, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Number of Inside Pockets 0, Number of Outside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL7)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806)
- OCCUNOMIX XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YXL)
- SIMPLE GREEN Secondary Label, Paper, 4" H x 6" W, PK10 (9510001000233)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, 2XL (1501TFY2)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, M (1501TFYM)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, S (4501TFOS)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, M (4501TFOM)
- NASCO Arc Flash Rain Bib Overall, Orange, Flame Resistant, 2XL (4501TFO2)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, L (4501TFOL)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- Nasco Arc Flash and Flame Resistant Clothing