Shop All Flame Resistant & Arc Flash Pants
Nasco
Arc Flash Rain Bib Overall, Lime Yellow, S
Mfr # 1501TFYS
Zoro # G0020797
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Style Arc Flash Rain Bib Overall
- Color Family Lime
- ATPV Rating 7.2 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 1501TFYS
- Zoro # G0020797
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Fits Waist Size | 32 in to 34 in |
Fits Chest Size | 36" to 38" |
Rainwear Size | S |
Maximum Waist Size | 34 in |
Tag Size | 32 to 34 x 29 |
Size (Inseam x Max. Waist) | 29 in x 34 in |
Minimum Waist Size | 32 in |
Description
ANSI Class 3, ATPV Rating 7.2 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 1, Color Yellow, Fabric Weight 8 oz, Features Arc and Flame Resistance, Flexible, Lightweight, Soft, Waterproof, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 in, Arc Flash Rain Bib Overall, Lining Material FR Synthetic Leather PU/PVC, Material Nomex(R) E89, Material Coating PVC, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Number of Inside Pockets 0, Number of Outside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- CONDOR VF, Knit Gloves, Beige, L, 3ZL55, PR (60VY37)
- WEARWELL Interlocking Antifatigue Mat Tile, Polyurethane, 5 ft Long x 3 ft Wide, 5/8 in Thick (502)
- CALLOWAY MILLS Natural, Black, 36 W x 72 L (120073672NP)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, XL (1501TFYX)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, L (4501TFOL)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, M (4501TFOM)
- NASCO Arc Flash Rain Bib Overall, Orange, Flame Resistant, XL (4501TFOX)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, 2XL (1501TFY2)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, M (1501TFYM)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T5032)
- Nasco Arc Flash and Flame Resistant Clothing