Shop All Flame Resistant & Arc Flash Pants
Nasco
Arc Flash Rain Bib Overall, Lime Yellow, M
Mfr # 1501TFYM
Zoro # G0020806
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Style Arc Flash Rain Bib Overall
- Color Family Lime
- Gender Men's
- Arc Flash PPE Category 1
- ATPV Rating 7.2 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 1501TFYM
- Zoro # G0020806
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 36 in to 38 in |
Size | M |
Rainwear Size | M |
Fits Chest Size | 38" to 40" |
Maximum Waist Size | 38 in |
Tag Size | 36 to 38 x 29 |
Size (Inseam x Max. Waist) | 29 in x 38 in |
Minimum Waist Size | 36 in |
Description
ANSI Class 3, ATPV Rating 7.2 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 1, Color Yellow, Fabric Weight 8 oz, Features Arc and Flame Resistance, Flexible, Lightweight, Soft, Waterproof, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 in, Arc Flash Rain Bib Overall, Lining Material FR Synthetic Leather PU/PVC, Material Nomex(R) E89, Material Coating PVC, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWH2X002500)
- CONDOR Safety Glasses, Indoor/Outdoor Scratch-Resistant (4VAZ3)
- QUALARC Manchester Address Plate w/3 gold brass numbers, Bronze (ADD-1410-BZ)
- TREX BY ERGODYNE IceTractionDevice, Blk, StrapOnHeel, M/L, PR (6315)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, 2XL (1501TFY2)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, XL (1501TFYX)
- NASCO Arc Flash Rain Bib Overall, Orange, Flame Resistant, XL (4501TFOX)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, S (4501TFOS)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, L (4501TFOL)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, M (4501TFOM)
- TILLMAN 9Oz Grn Pant-40X32 (67004032)
- Nasco Flame Resistant & Arc Flash Pants