Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Nasco
Arc Flash Rain Bib Overall, Lime Yellow, L
Mfr # 1501TFYL
Zoro # G0020815
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Arc Flash PPE Category 1
- ATPV Rating 7.2 cal/sq cm
- Style Arc Flash Rain Bib
- Fits Waist Size 40 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 1501TFYL
- Zoro # G0020815
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 40 in to 42 in |
Size | L |
Fits Chest Size | 55" |
Tag Size | 40 to 42 x 29 |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | 42 in x 29 in |
Description
ANSI Class 3, ATPV Rating 7.2 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 1, Color Yellow, Fabric Weight 8 oz, Features Arc and Flame Resistance, Flexible, Lightweight, Soft, Waterproof, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 in, Arc Flash Rain Bib Overall, Lining Material FR Synthetic Leather PU/PVC, Material Nomex(R) E89, Material Coating PVC, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Number of Inside Pockets 0, Number of Outside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, Green, Universal, PK100 (3EZC8)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469M64 (469M64)
- MASTER LOCK Lockout Centers and Stations (S1800)
- MAGID Greyt Shadow Grip G843P Grey Dotted HighDensity Knit CottonPolyester Gloves, 12PK (G843CP)
- NASCO Reflective Rain Bib Overall, L, 40" to 42 (1801TN101)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 3XL (TM122SBU3X002500)
- SALISBURY Coverall, Gray/Red, ATPV 12 cal/sq cm (ACCA12RG5X)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, L (1840-L)
- SALISBURY Bib Overalls, Color Gray/Red, Size 5XL (ACB8RG5X)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGL)
- Nasco Arc Flash and Flame Resistant Clothing