Shop All Flame Resistant & Arc Flash Pants
Nasco
Arc Flash Rain Bib Overall, Lime Yellow, 3XL
Mfr # 1501TFY3
Zoro # G0020842
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Style Arc Flash Rain Bib Overall
- Color Family Lime
- Arc Flash PPE Category 1
- ATPV Rating 7.2 cal/sq cm
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nasco
- MFR # 1501TFY3
- Zoro # G0020842
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 52 in to 54 in |
Size | 3XL |
Rainwear Size | 3XL |
Fits Chest Size | 50" to 52" |
Maximum Waist Size | 54 in |
Size (Inseam x Max. Waist) | 29 in x 54 in |
Tag Size | 52 to 54 x 29 |
Minimum Waist Size | 52 in |
Description
ANSI Class 3, ATPV Rating 7.2 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 1, Color Yellow, Fabric Weight 8 oz, Features Arc and Flame Resistance, Flexible, Lightweight, Soft, Waterproof, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 in, Arc Flash Rain Bib Overall, Lining Material FR Synthetic Leather PU/PVC, Material Nomex(R) E89, Material Coating PVC, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Number of Inside Pockets 0, Number of Outside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Dir.Thermal Cryo 9.5mm Dots for 1.5ml Tubes/Vials Orange Roll Form (LDTC-38-4-O)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 32)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 10in X 7in Aluminum, 10" H, 7" W, Portrait (OS-DS-A-710-V-1419)
- LABELMASTER Corrosive Placard, UN 2735, PK25 (ZEZ42735)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, M (1501TFYM)
- NASCO Arc Flash Rain Bib Overall, Orange, Flame Resistant, 2XL (4501TFO2)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, S (4501TFOS)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, L (4501TFOL)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, XL (1501TFYX)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, 2XL (1501TFY2)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- Nasco Arc Flash and Flame Resistant Clothing