Shop All Knurling Tool Accessories
Narex
8 Wheel Revolving Knurling Tool Holder
Mfr # 474200
Zoro # G007196437
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Narex
- MFR # 474200
- Zoro # G007196437
- Country of Origin Czechia
- Category Knurling Tool Accessories
Description
Knurler Type Revolving Head Cutting Direction Neutral Shank WidthDiameter Inch 114 Knurl Diameter Inch 34 Knurl Face Width Inch 38 Knurl Hole Diameter Inch 14 Number of Knurls Required 8 Modular No Includes Knurl Wheels Yes The Revolving Head Knurling Tools embody all the features of Standard model Knurling Tools plus one important extra ndash these tools are fitted with four pairs of knurls any of which can be instantly brought to bear on the workpiece No time is lost changing knurls Furnished with pressstyle, standard face diamond pattern knurls in fine and coarse pitch Alternate wheels available see Narex Replacement Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW7)
- AVEN Pliers Parallel Flat, Nose, 5", w/Cutter (10761)
- KLEIN TOOLS Flame-Resistant Bolt Bag, Black, Canvas, 3 Pockets (5416TFR)
- KRAFT TOOL Elite Series Golden Stainless, 14"x5 (CFE543K)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 30 TPI (MDR-30-HSB-CP)
- HHIP 3/4 X 3/8 X 1/4 Diamond Shape Fine Knurling Wheel Pair (2220-0018)
- DORIAN Knurl Wheel, SW2, LH DIAG, 1/2 OD, 30 TPI (SW2L-30-HSB-CP)
- DORIAN Knurl Wheel, SW4, LH DIAG, 1 In OD, 20 TPI (SW4L-20-HSB-CP)
- HHIP 3/4 X 3/8 X 1/4 Diamond Shape-Coarse Knurling Wheel Pair (2220-0014)
- DORIAN Knurl Wheel, SW2, RH DIAG, 1/2 OD, 25 TPI (SW2R-25-HSB-CP)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 30 TPI (MDL-30-HSB-CP)
- Narex Knurling Tool Accessories