Shop All Water Filtration Faucets
Naples
KS7198NL Water Filtration Faucet
Mfr # KS7198NL
Zoro # G3070473
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naples
- MFR # KS7198NL
- Zoro # G3070473
- UPC # 663370099410
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS7198NL Water Filtration Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS7198NL Water Filtration Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Forte Sculpted Rite-Temp Valve Tri (TS10277-4-BN)
- BEMIS Elongated Toilet Seat with Cover, Closed Front, External Check Hinge, 2 in Seat Ht, Wood, White (1500EC 000)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 316 SS (ZUSA-VLV-87)
- STREAMLINE Refrigeration Press Fitting (RP15726)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- CONCORD KS8198DL 1/4 Turn Water Filtration Faucet (KS8198DL)
- RIOBEL Azure Water Filter Dispenser Faucet (AZ701BG)
- KINGSTON BRASS KS5193AL Royale Single-Handle Water Filtration Faucet, Antique Brass (KS5193AL)
- MOEN One-Handle Single Mount Beverage Faucet (S5535SRS)
- KOHLER Wellspring Beverage Faucet (6665-AG-CP)
- MAGELLAN KS3191NML 1/4 Turn Water Filter Faucet (KS3191NML)
- Naples Water Filtration Faucets