Shop All Bathroom Sink Faucets
Naples
Dual Handle 4" Mount, 3 Hole KB2624 4" Centerset Lavatory Faucet, Polished chrome
Mfr # KB2624
Zoro # G3067689
product price: $61.72
/ea
$61.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naples
- MFR # KB2624
- Zoro # G3067689
- UPC # 663370002625
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 2 |
Item | KB2624 4" Centerset Lavatory Faucet |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB2624 4 In. Centerset Lavatory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Brevia Quiet-Close Elongated Toi (20110-96)
- BANJO Bolt Bulkhead Tank Flange, EPDM, 5 1/2"L (BF330)
- DELTA Victorian Tub Spout - Pull-Up Diverter (RP34357SS)
- SLOAN Royal Bpw 1000-1.6 (3019726)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated (WWG116.124.AB.1T)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3595LF-MPU-LHP)
- SLOAN 0.5 GPM Single Hole Optima Sensor Faucet (3335177)
- EXTECH Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng (EN300)
- CHICAGO FAUCET Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated (802-E34-317ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (807-E12V665PSHAB)
- SLOAN Optima Plus Eaf100-P-Ism Cp Elect Fct 1. (3335004)
- Naples Bathroom Sink Faucets & Accessories