Shop All Fire Alarm System Components and Accessories
Napco
Wireless Intrusion Keypad, 5-7/8" W, LED
Mfr # GEM-K1CA
Zoro # G1592908
original price:
$141.49
4% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gemini Series
- Stay/Away Buttons Yes
- Keypad Height 4 3/8 in
- Integral Zone Expander Yes
- Programmable Panic Buttons Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # GEM-K1CA
- Zoro # G1592908
- UPC # 785026059620
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Dimensions
Keypad Height | 4 3/8 in |
Keypad Width | 5 7/8 in |
Keypad Depth | 1 1/16 in |
Details
Item | Wireless Intrusion Keypad |
For Use With | Gemini Series |
Stay/Away Buttons | Yes |
Integral Zone Expander | Yes |
Programmable Panic Buttons | Yes |
Wireless Signal Indicator | No |
Talking Voice Prompts | No |
Keypad Display Type | LED |
Description
Wireless Intrusion Keypad, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons Yes, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LED, Integral Zone Expander Yes, For Use With Gemini Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Pol. Brass, LINE FORMS HERE (FS200-1422-V-PB-LINEFORMSHERE)
- LYLE Reflective Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-RA_10X7)
- INTERSTATE SAFETY Disposable Face Mask with Elastic Earloop, PK 50 (40354)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, S, 1 PR (NFD16G/7S)
- NAPCO Receiver, White, For Gemini Panels (GEM-RECV-XP8)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (RP3000LCDe)
- NAPCO Battery Harness, 1/2" Depth (RBAT-H1)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8LCD)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8)
- NAPCO Panic Button, White, For Gemini Panels (GEM-WP PANIC)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 4-Wire, Therm Sen (4WTA-B)
- Napco Fire Protection