Shop All Fire Alarm System Components and Accessories
Napco
Wireless Intrusion Keypad, 5-7/8" W, LCD
Mfr # GEM-RP1CAE2
Zoro # G1593127
original price:
$141.84
4% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gemini Series
- Keypad Height 4 3/8 in
- Stay/Away Buttons No
- Keypad Width 5 7/8 in
- Wireless Signal Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # GEM-RP1CAE2
- Zoro # G1593127
- UPC # 785026026813
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Dimensions
Keypad Height | 4 3/8 in |
Keypad Width | 5 7/8 in |
Keypad Depth | 1 1/16 in |
Details
Item | Intrusion Keypad |
For Use With | Gemini Series |
Stay/Away Buttons | No |
Wireless Signal Indicator | No |
Keypad Display Type | LCD |
Programmable Panic Buttons | Yes |
Integral Zone Expander | Yes |
Talking Voice Prompts | No |
Description
Intrusion Keypad, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons No, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LCD, Integral Zone Expander Yes, For Use With Gemini Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Value Plus Knee Pad, PR (6999)
- MSA SAFETY Shock-Absorbing Lanyard, 310 lb Weight Capacity, Black/Gray (10193553)
- LYLE Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-HI_12x18 (T1-1876-HI_12x18)
- ANSELL Cold Protection Gloves, Foam Lining, L (23-173)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-K4RF)
- NAPCO Receiver, White, For Gemini Panels (GEM-RECV-XP8)
- NAPCO Relay Board, White, For Gemini Panels (RB3008)
- NAPCO Low Transmitter, White, For Window, Door (GEM-TRANSLP-BRN)
- NAPCO Battery Harness, 1/2" Depth (RBAT-H1)
- NAPCO PC Interface, White, For Gemini Panels (PCI-MINI)
- EDWARDS SIGNALING EOL Resistor (EOL3.6-1.1)
- Napco Fire Protection