Shop All Fire Alarm System Components and Accessories
Napco
Transmitter, White, For Gemini Panels
Mfr # GEM-GB
Zoro # G1593599
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gemini Panels
- Includes Mounting Plate
- Color White
- Features internal Reed Switch, Magnet, Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # GEM-GB
- Zoro # G1593599
- UPC # 785026021757
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Details
Item | Door Transmitter |
For Use With | Gemini Panels |
Includes | Mounting Plate |
Color | White |
Features | internal Reed Switch, Magnet, Wireless |
Description
Door Transmitter, For Use With Gemini Panels, Features internal Reed Switch, Magnet, Wireless, Includes Mounting Plate, Color White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, L, Cowhide Lthr, PR (5227 L)
- KLEENGUARD Coveralls, 3XL, White (KCC 44316)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64440075)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1264-RD_14X10 (U4-1264-RD_14X10)
- NAPCO Expander, White, For Gemini Panels (GEM-EZM8)
- NAPCO GEMINI Transmitter, White, For Window, Door (GEM-TRANS2)
- NAPCO Door Style Keypad, 5-7/8" W, LCD (GEM-DK1CA)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (RP3000LCDe)
- NAPCO Relay Module, White, For Gemini Panels (RM3008)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP2ASE2)
- NAPCO Receiver, White, For Gemini Panels (GEM-RECV-XP8)
- Napco Fire Protection