Shop All Carbon Monoxide and Smoke Detectors
Napco
Smoke Detector, White, For Gemini Panels
Mfr # GEM-SMK
Zoro # G1593039
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wireless
- Includes Mounting Plate, Screws
- Color White
- For Use With Gemini Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # GEM-SMK
- Zoro # G1593039
- UPC # 785026020453
- Country of Origin Dominican Republic
- Category Carbon Monoxide and Smoke Detectors
Details
Item | Smoke Detector |
Features | Wireless |
Includes | Mounting Plate, Screws |
Color | White |
For Use With | Gemini Panels |
Description
Smoke Detector, For Use With Gemini Panels, Features Wireless, Includes Mounting Plate, Screws, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Navy Blue (A89R080000)
- NMC Danger Confined Space Sign, D277P (D277P)
- SHOWA SHOWA 7712R Chemical-Resistant 30-mil PVC Gloves (7712R-10)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size S (7) (99-9-9791-7)
- NAPCO Smoke Detector, 5" Depth (FW-2S)
- NAPCO Motion Detector, White, For Gemini Panels (PIR1680PT)
- NAPCO Smoke Detector, 5" Depth (FW2-H)
- NAPCO Heat Detector, White, For Gemini Panels (GEM-HEAT)
- LISLE DIESEL DETECTOR FLUID (LI75730)
- FIRST ALERT CO DETECTOR 120V SILENCE (CO5120BN)
- BRK FIRST ALERT RV APPROVED BATTERY POWERED SMOKE & CO COMBINATION ALARM SCO5MRVA (1039339)
- Napco Fire Protection