Shop All Carbon Monoxide and Smoke Detectors
Napco
Smoke Detector, 5" Depth
Mfr # FW-2S
Zoro # G1604150
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth
- Mounting Surface
- Depth (In.) 5 in
- Overall Width 6 1/2 in
- Length (In.) 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # FW-2S
- Zoro # G1604150
- UPC # 785026096021
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Depth (In.) | 5 in |
Overall Width | 6 1/2 in |
Length (In.) | 6 1/2 in |
Overall Height | 6 1/2 in |
Height (In.) | 6 1/2 in |
Width (In.) | 6 1/2 in |
Tube Length (Ft.) | 1 ft |
Duct Width (Ft.) | 1 to 10 ft |
Depth | 5 in |
Length | 6 1/2 in |
Details
Item | Smoke Detector |
Finish | Smooth |
Mounting | Surface |
Includes | Includes Photoelectrical Sounder |
Coverage (Square-Ft.) | 900 sq ft |
Type | Marked Fire |
Peak Output (dBA) | 85 dBA |
Ambient Temp. Limits (F) | -13 Degrees to 150 Degrees F |
Standby Current (uA) | 0 uA |
Air Velocity (FPM) | 100 to 4000 fpm |
Coverage Area | 900 sq ft |
Mount Type | Surface |
Description
Smoke Detector, Marked Fire, Finish Smooth, Surface Mounting, Peak Output (dBA) 85 dBA, Standby Current (uA) 0 uA, Depth (In.) 5 in, Height (In.) 6 1/2 in, Length (In.) 6 1/2 in, Tube Length (Ft.) 1 ft, Width (In.) 6 1/2 in, Duct Width (Ft.) 1 to 10 ft, Ambient Temp. Limits (F) -13 Degrees to 150 Degrees F, Coverage (Square-Ft.) 900 sq ft, Air Velocity (FPM) 100 to 4000 fpm, Includes Includes Photoelectrical Sounder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Exit Sign, Red Letter, 2 Faces (FHEX26R)
- LYLE Exit Only Parking Sign, 18" x 12 (T1-1909-HI_12x18)
- TOUGH DUCK Winter Hat, Duck, Black, L (I15016)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, M, 12PK (52-3670/M)
- NAPCO Heat Detector, White, For Gemini Panels (GEM-HEAT)
- NAPCO Motion Detector, White, For Gemini Panels (PIR1680PT)
- NAPCO Smoke Detector, White, For Gemini Panels (GEM-SMK)
- NAPCO Smoke Detector, 5" Depth (FW2-H)
- MTI INDUSTRY MTI INDUSTRY 35742WT Carbon Monoxide & Propane Leak Detector - LP & CO Gas; Whire (M6T-35742WT)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COB-IC)
- MTI INDUSTRY MTI INDUSTRY 35742BL Carbon Monoxide & Propane Leak Detector - LP & CO Gas; Black (M6T-35742BL)
- Napco Fire Protection