Shop All Fire Alarm System Components and Accessories
Napco
Reversing Relay Module, 5" Depth
Mfr # FW-RM1
Zoro # G1604123
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FW-2S Smoke Detector
- Type Marked Fire
- Finish Smooth
- Mounting Surface
- Depth (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # FW-RM1
- Zoro # G1604123
- UPC # 785026093761
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 5 in |
Length (In.) | 6 1/2 in |
Height (In.) | 6 1/2 in |
Width (In.) | 6 1/2 in |
Tube Length (Ft.) | 1 ft |
Duct Width (Ft.) | 1 to 10 ft |
Details
Item | Reversing Relay Module |
For Use With | FW-2S Smoke Detector |
Type | Marked Fire |
Finish | Smooth |
Mounting | Surface |
Standby Current (uA) | 0 uA |
Coverage (Square-Ft.) | 900 sq ft |
Air Velocity (FPM) | 100 to 4000 fpm |
Ambient Temp. Limits (F) | -13 Degrees to 150 Degrees F |
Description
Reversing Relay Module, Marked Fire, Finish Smooth, Surface Mounting, Standby Current (uA) 0 uA, Depth (In.) 5 in, Height (In.) 6 1/2 in, Length (In.) 6 1/2 in, Tube Length (Ft.) 1 ft, Width (In.) 6 1/2 in, Duct Width (Ft.) 1 to 10 ft, Ambient Temp. Limits (F) -13 Degrees to 150 Degrees F, Coverage (Square-Ft.) 900 sq ft, Air Velocity (FPM) 100 to 4000 fpm, For Use With FW-2S Smoke Detector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Black, 8, Mens, 13" H, Pull On, PR (445L66)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (ZRS3X5RW)
- NMC Nyc Door Mount Exit Sign, Right, 4.5X13, Rigid (50R-2SN-R)
- PREMIER Spray Sock, PK72 (60579)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LED (GEM-K1CA)
- NAPCO Transmitter, White, For Window, Door (GEM-RTRANS)
- NAPCO Expander, White, For Gem-P1632 (GEM-EZM4/8)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (RP3000LCDe)
- NAPCO Panic Button, White, For Gemini Panels (GEM-WP PANIC)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-K4RF)
- AIR PRODUCTS & CONTROLS Smoke Detector Head Replacement, 4"D (55000-328APO)
- Napco Fire Alarm System Components and Accessories