Shop All Fire Alarm System Components and Accessories
Napco
Pir Sensor, White, For Gemini Panels
Mfr # GEM-PIR
Zoro # G1593608
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Mounting Plate
- Features 50 ft x 50 ft Range, Wireless
- For Use With Gemini Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # GEM-PIR
- Zoro # G1593608
- UPC # 785026020361
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Details
Color | White |
Item | Pir Sensor |
Includes | Mounting Plate |
Features | 50 ft x 50 ft Range, Wireless |
For Use With | Gemini Panels |
Description
Pir Sensor, For Use With Gemini Panels, Features 50 ft x 50 ft Range, Wireless, Includes Mounting Plate, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- C.H. HANSON Number Set, 3/8 In. H, Steel (26161)
- PIP 11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3152/S)
- KONTRA UNIFORMS Black Pants with Nuts and bolts 38W x 30L (KON1277)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-K4)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-RP3DGTL)
- NAPCO Receiver, White, For Gemini Panels (GEM-RECV-XP8)
- NAPCO Receiver Module, White, For Gemini Panels (GEM-RECV255)
- NAPCO PC Interface, White, For Gemini Panels (PCI-MINI)
- NAPCO Receiver Module, White, For Gemini Panels (GEM-RECV32)
- EDWARDS SIGNALING EOL Resistor (EOL3.6-1.1)
- Napco Fire Protection