Shop All Fire Alarm System Components and Accessories
Napco
PC Interface, White, For Gemini Panels
Mfr # PCI-MINI-USB
Zoro # G1593623
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Gemini Panels
- Includes Cables, USB Adaptor
- Features High Speed Download
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # PCI-MINI-USB
- Zoro # G1593623
- UPC # 785026076344
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Details
Item | PC Interface |
For Use With | Gemini Panels |
Includes | Cables, USB Adaptor |
Features | High Speed Download |
Color | White |
Description
PC Interface, For Use With Gemini Panels, Features High Speed Download, Includes Cables, USB Adaptor, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-001)
- 3M Filter Retainer Cap, 501, Pack 20 (501)
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor, GMA-P100, 6/Pk, 815178 (815178)
- HONEYWELL SERVUS Size 15 Men's Steel Rubber Boot, Black (75109/15)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (RP1054E)
- NAPCO Expander, White, For Gem-P1632 (GEM-EZM4/8)
- NAPCO Button Key fob, White, For Gemini Panels (GEM-KEYF)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-K4)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8)
- NAPCO Receiver Module, White, For Gemini Panels (GEM-RECV32)
- SYSTEM SENSOR Smoke Alarm, Hardwired, Photoelectric Sensor, Audible Alert, Volume Level 85 dB @ 10 ft (2W-B)
- Napco Fire Alarm System Components and Accessories