Shop All Fire Alarm System Components and Accessories
Napco
Low Transmitter, White, For Window, Door
Mfr # GEM-TRANSLP-BRN
Zoro # G1593133
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Door, Window
- Includes Mounting Plate, Screws
- Color White
- Features Selectable Internal Reed, Wireless Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # GEM-TRANSLP-BRN
- Zoro # G1593133
- UPC # 785026098629
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Details
Item | Low Profile Transmitter |
For Use With | Door, Window |
Includes | Mounting Plate, Screws |
Color | White |
Features | Selectable Internal Reed, Wireless Window |
Description
Low Profile Transmitter, For Use With Door, Window, Features Selectable Internal Reed, Wireless Window, Includes Mounting Plate, Screws, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Wildland Vent Pants, L, 32 in. Inseam (FC204 L32)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Red (IN-40-205I)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3100-10-SB)
- HEXARMOR Mechanics Gloves, S ( 7 ), High-Visibility Yellow (2028X-S (7))
- NAPCO Relay Board, White, For Gemini Panels (RB3008)
- NAPCO Door Style Keypad, 5-7/8" W, LCD (GEM-DK1CA)
- NAPCO Receiver Module, White, For Gemini Panels (GEM-RECV255)
- NAPCO Expander, White, For Gemini Panels (GEM-EZM8)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-RP3DGTL)
- NAPCO CO2 Control, White, For Gemini Panels (GEMC-WL-CO)
- SYSTEM SENSOR Replacement Lens Red (LENS-R)
- Napco Fire Alarm System Components and Accessories