Shop All Fire Alarm System Components and Accessories
Napco
Intrusion System Keypads, 5-7/8" W, LED
Mfr # GEM-RP3DGTL
Zoro # G1593179
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gemini Series
- Keypad Display Type LED
- Wireless Signal Indicator No
- Integral Zone Expander Yes
- Programmable Panic Buttons Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Napco
- MFR # GEM-RP3DGTL
- Zoro # G1593179
- UPC # 785026035068
- Country of Origin Dominican Republic
- Category Fire Alarm System Components and Accessories
Dimensions
Keypad Width | 5 7/8 in |
Keypad Depth | 1 1/16 in |
Keypad Height | 4 3/8 in |
Details
Item | Intrusion System Keypads |
For Use With | Gemini Series |
Keypad Display Type | LED |
Wireless Signal Indicator | No |
Integral Zone Expander | Yes |
Programmable Panic Buttons | Yes |
Talking Voice Prompts | No |
Stay/Away Buttons | Yes |
Description
Intrusion System Keypads, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons Yes, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LED, Integral Zone Expander Yes, For Use With Gemini Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Oxygen 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL7P)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9014-05)
- ELITE WEAR Extra Heavy Duty Butterfly Knee Pads (320)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (705PF-M)
- NAPCO Low Transmitter, White, For Window, Door (GEM-TRANSLP-BRN)
- NAPCO Button Key fob, White, For Gemini Panels (GEM-KEYF)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-K4)
- NAPCO CO2 Control, White, For Gemini Panels (GEMC-WL-CO)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (RP1054E)
- NAPCO Door Style Keypad, 5-7/8" W, LCD (GEM-DK1CA)
- EDWARDS SIGNALING Heat Detector, Silver (302-ET-135)
- Napco Fire Protection